BAUER

BAUER Collection vessel, mobile VS 800x500x415mm

  • ERIKS:12965289
  • Manufacturer:4052462054097
Image 1
Drip tray, mobile, painted

•    Mobile storage unit with push bar
Drip pans made of 3 mm steel and galvanised perforated grate, load capacity 1000 kg/m²
•    Stable frame
2 castors and 2 fixed castors made of polyamide, Ø 100 mm, height 125 mm, 1 castor with brake.
•    Colour: RAL 2000 orange or galvanised
Other RAL colours available, see variety of colours


Design: for flat Storage , with galvanised barrel rest (dismantled delivery) for 1 barrel à 60 Liter.
Save to list

€558.90/ pieceexcl. VAT

€676.27incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
61 l
Length
800 mm
Width
500 mm
Height
415 mm
Weight
49 kg