BAUER

BAUER Collection vessel, mobile 800x500x415mm

  • ERIKS:12965288
  • Manufacturer:4052462047433
Image 1
Drip tray, mobile, galvanised

•    Mobile storage unit with push bar
Drip pans made of 3 mm steel and galvanised perforated grate, load capacity 1000 kg/m²
•    Stable frame
2 castors and 2 fixed castors made of polyamide, Ø 100 mm, height 125 mm, 1 castor with brake.
•    Colour: RAL 2000 orange or galvanised
Other RAL colours available, see variety of colours


Design: for upright storage of 2 barrels à 60 l.
Picture: painted version.
Save to list

€449.55/ pieceexcl. VAT

€543.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
61 l
Length
800 mm
Width
500 mm
Height
415 mm
Weight
39 kg