BAUER

BAUER Collection vessel 2560x1350x510 2 IBC 1000l

  • ERIKS:12965515
  • Manufacturer:4052462048805
Image 1
KTC/IBC station made of plastic

•     Sturdy construction
For safe and approved storage of KTC/IBC containers.
•     Versatile, sturdy
Resistant to acids, lyes, oils and other non-flammable media.
•     Colour: blue
•     Easy to transport
With fork sleves for fork lifts and lifting trucks
•     With PE pallet, black
At order no. 3010.8703 + 3010.8705.

Save to list

€2,034.45/ pieceexcl. VAT

€2,461.68incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
1140 l
Length
2560 mm
Width
1350 mm
Height
510 mm
Load Capacity
2500 kg
Weight
136 kg