BAUER

BAUER Collection vessel 2 x IBC, 2690x1650x375mm

  • ERIKS:12965472
  • Manufacturer:4052462022638
Image 1
Drip pan for 1000-l-IBC (painted, RAL 5012)

•    Sturdy storage unit
For the storage of max. 10 barrels à 200 l or 3 containers (IBC) à 1000 l, also combinable with small containers Drip pans made of 3 mm galvanised steel Removable metal grates, hot-dip galvanised Loading capacity 1000 kg/m². 100 cm clearance underneath for easy transport with lifting devices.
•    Tested and safe
Approved for storage of flammable liquid GHS category 1-3 and water hazardous liquids of GHS category 1-4.
With declaration of conformity (StawaR).
•    Colour: RAL 5012 light blue or galvanised
Other RAL colours available, see variety of colours

Save to list

€1,345.95/ pieceexcl. VAT

€1,628.60incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
1000 l
Length
2690 mm
Width
1650 mm
Height
375 mm
Weight
274 kg