BAUER

BAUER Collection vessel 2 drums 1220x820x450mm

  • ERIKS:12965521
  • Manufacturer:4052462053465
Image 1
Plastic drip pan.

•    For safe storage of 200 l barrels.
Sturdy construction made of polyethylene with black PE pallet.
•     Versatile, sturdy
Resistant to acids, lyes, oils and other non-flammable media.
•Colour: blue
•    Easy to transport
With fork sleeves on all sides for forklift.
Save to list

€422.55/ pieceexcl. VAT

€511.29incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
230 l
Length
1220 mm
Width
820 mm
Height
450 mm
Load Capacity
650 kg
Weight
27 kg