BAUER

BAUER Collection vessel, 1760x1350x710, 1 IBC, 1000l

  • ERIKS:12965513
  • Manufacturer:4052462048799
Image 1
KTC/IBC station made of plastic

•     Sturdy construction
For safe and approved storage of KTC/IBC containers.
•     Versatile, sturdy
Resistant to acids, lyes, oils and other non-flammable media.
•     Colour: blue
•     Easy to transport
With fork sleves for fork lifts and lifting trucks
•     With PE pallet, black
At order no. 3010.8703 + 3010.8705.

Save to list

€1,537.65/ pieceexcl. VAT

€1,860.56incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
1100 l
Length
1760 mm
Width
1350 mm
Height
710 mm
Load Capacity
1500 kg
Weight
107 kg