BAUER

BAUER Collection vessel 1590x1455x715 1 IBC 1000l

  • ERIKS:12965516
  • Manufacturer:4052462048812
Image 1
KTC/IBC station made of plastic

•     Sturdy construction
For safe and approved storage of KTC/IBC containers.
•     Versatile, sturdy
Resistant to acids, lyes, oils and other non-flammable media.
•     Colour: blue
•     Easy to transport
With fork sleves for fork lifts and lifting trucks
•     With PE pallet, black
At order no. 3010.8703 + 3010.8705.

Save to list

€1,420.20/ pieceexcl. VAT

€1,718.44incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
1125 l
Length
1590 mm
Width
1590 mm
Height
715 mm
Load Capacity
1500 kg
Weight
80 kg