BAUER

BAUER Collection vessel 1000-2, galvanised

  • ERIKS:12965471
  • Manufacturer:4052462000599
Image 1
Drip pan for 1000 l IBC (galvanised), without filling attachment

•    Sturdy storage unit
For the storage of max. 10 barrels à 200 l or 3 containers (IBC) à 1000 l, also combinable with small containers Drip pans made of 3 mm galvanised steel Removable metal grates, hot-dip galvanised Loading capacity 1000 kg/m². 100 cm clearance underneath for easy transport with lifting devices.
•    Tested and safe
Approved for storage of flammable liquid GHS category 1-3 and water hazardous liquids of GHS category 1-4.
With declaration of conformity (StawaR).
•    Colour: RAL 5012 light blue or galvanised
Other RAL colours available, see variety of colours

Save to list

€1,259.55/ pieceexcl. VAT

€1,524.06incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Capacity
1000 l
Length
2650 mm
Width
1300 mm
Height
435 mm
Weight
236 kg