BAUER

BAUER Chip panel trolley SKW-ET 400 painted

  • ERIKS:12965875
  • Manufacturer:4052462042056
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Chip box wagon, RAL 2000

•    Robust steel sheet construction with sliding handle
For collecting chips, with ground-level emptying.
With edge reinforcement and spring tilt protection.
Material: Steel/steel sheet, base frames from profile steel.
Forklift pockets with protection against accidental slippage and dumping.
Forklift pockets inner dimensions A/B/C: 465/170/55 mm.
•    Welded to be oil and waterproof
Perforated sheet insert for chip collection, hole Ø 3 mm, partition 6 mm and drain tap 1" .
•    Mobile
2 wheels + 1 castor (with 2 castors for sizes above 600 l)
full rubber Ø 250x60 mm, one castor with brake.
•    Surface
Painted, RAL 2000 orange as standard.
Additional colours available from colour chart.
•    Matching accessories
Galvanised lid, 2-part, opens on 1 side, can be ordered separately.

Figure shows paint in RAL 5012, standard paint in RAL 2000 (sample image).
Save to list

€787.41/ pieceexcl. VAT

€952.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Volume
400 l
Height
1090 mm
Colour
Orange
Width
1330 mm
Depth
900 mm
Weight
101 kg
Load Capacity
300 kg