BAUER

BAUER Chip container SGU 30 painted

  • ERIKS:12965822
  • Manufacturer:4052462024960
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Chip tipping container with perforated sheet insert, RAL 2000

•    Compact design
Material: Steel/steel sheet.
With folding angle, stable base frame, forklift pockets and
circumferential edge profile on pan sheet.
Rollers can be fitted retrospectively.
•    Especially for collecting and separating the liquid from solids
Screwed perforated plate 100 mm above base, hole Ø 3 mm, partition 6 mm, drain tap 1" to let out liquid
•    Safe and easy to operate
Tip possible at every height using rope pull at seat.
Protection against accidental slippage and dumping.
•    Surface
Painted, RAL 2000 orange as standard
Additional colours available from colour chart.
•    Optional accessories
Matching galvanised lid, opens in 2 parts, can be ordered separately.
Save to list

€1,144.08/ pieceexcl. VAT

€1,384.34incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Volume
300 l
Height
580 mm
Colour
Orange
Width
1140 mm
Depth
680 mm
Weight
125 kg
Load Capacity
750 kg