BAUER

BAUER Canister filler tray for canister size 20/25l, galvanised

  • ERIKS:12965273
  • Manufacturer:4052462015852
Image 1
Canister filling aid galvanised

•    Sturdy galvanised steel sheet construction
For easy and low-effort filling of canisters of 5-60 l
•    Colour: RAL 5012 light blue
Other RAL colours available, see variety of colours

Save to list

€132.30/ pieceexcl. VAT

€160.08incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Length
520 mm
Width
375 mm
Height
780 mm