BAUER

BAUER Canister filler tray for canister size 20/25l

  • ERIKS:12965270
  • Manufacturer:4052462037885
Image 1
Canister filling aid painted

•    Sturdy galvanised steel sheet construction
For easy and low-effort filling of canisters of 5-60 l
•    Colour: RAL 5012 light blue
Other RAL colours available, see variety of colours


Ill. shows galvanised design
Save to list

€144.80/ pieceexcl. VAT

€175.21incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Length
520 mm
Width
375 mm
Height
780 mm