BAUER

BAUER Access ramp AR 21

  • ERIKS:12965377
  • Manufacturer:4052462016491
Image 1
Ramp/corner
Save to list

€216.00/ pieceexcl. VAT

€261.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Maximum height difference
78 mm
Length
1350 mm
Width
500 mm
Material
Steel
Weight
32 kg