BAUER

BAUER Access ramp AR 121

  • ERIKS:12965391
  • Manufacturer:4052462016873
Image 1
Ramp/corner
Save to list

€211.95/ pieceexcl. VAT

€256.46incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Maximum height difference
123 mm
Length
500 mm
Width
1120 mm
Material
Steel
Weight
26 kg