






€251.06/ pieceexcl. VAT
€303.78incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Wrench and Pliers Set |
Set version | Central adjustable wrench, 6",side cutting pliers, 160 mm,flat nose pliers, 180 mm,nipe nose pliers,combination pliers, grip pliers with wire cutter, 140 mm, grip pliers with wire cutter, 300 mm,slip joint pliers, 250 mm |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 2.59 kg |
Height | 35 mm |
Length | 445 mm |
Width | 362 mm |