BAHCO

BAHCO Wood chisel set with wooden handles, 5-piece, 6/10/12/18/25 mm, cardboard box, 425-082

  • ERIKS:23082553
  • Manufacturer:7311518010676
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€93.20/ pieceexcl. VAT

€112.77incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
425
Type
Chisel Set
Set version
6, 10, 12, 18 and 25 mm Chisel Set
Material
Steel
Total number of tools
5
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Cardboard
Weight
0.78 kg
Type
Chisel Set
Height
280 mm
Length
220 mm
Width
30 mm