

€24.92/ pieceexcl. VAT
€30.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 224 D |
Type | Water Pump Pliers |
Length | 240 mm |
Max. cheeks opening | 45 mm |
Material | High-performance alloy steel |
Capacity | 45 mm |
Jaw length | 30 mm |
Number of positions | 5 |
Hinge | Screw Joint |
Surface treatment | Phosphate finish |
Surface protection | Phosphate finish |
Handle cover | PVC Coated |
Head width | 35 mm |
Head height | 9.5 mm |
Weight | 345 g |