

€24.09/ pieceexcl. VAT
€29.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 223 D |
Type | Water Pump Pliers |
Length | 192 mm |
Max. cheeks opening | 32 mm |
Material | High-performance alloy steel |
Capacity | 32 mm |
Jaw length | 25 mm |
Number of positions | 5 |
Hinge | Screw Joint |
Surface treatment | Phosphate finish |
Surface protection | Phosphate finish |
Grip design | 2-Component |
Handle cover | PVC Coated |
Head width | 28 mm |
Head height | 7.5 mm |
Weight | 185 g |