

€20.18/ pieceexcl. VAT
€24.42incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 221 D |
Type | Water Pump Pliers |
Length | 117 mm |
Max. cheeks opening | 18 mm |
Material | High-performance alloy steel |
Capacity | 18 mm |
Jaw length | 16 mm |
Number of positions | 3 |
Hinge | Screw Joint |
Surface treatment | Phosphate finish |
Surface protection | Phosphate finish |
Handle cover | PVC Coated |
Head width | 18 mm |
Head height | 5 mm |
Weight | 60 g |