BAHCO

BAHCO VDE Insulated Slotted and Pozidriv Screwdriver Set, ERGO Series, Set of 7, High-performance alloy steel

  • ERIKS:11871516
  • Manufacturer:7314153006158
Image 1
Image 2
Image 1
Image 2
Save to list

€55.47/ pieceexcl. VAT

€67.12incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
ERGO
Type
VDE Insulated Slotted and Pozidriv Screwdriver Set
Set version
0.4 x 2.5 x 75, 0.5 x 3.0 x 100, 0.8 x 4.0 x 100, 1.0 x 5.5 x 125, PZ0 x 75, PZ2 x 100, PZ3 x 150 VDE Insulated Screwdriver Set
Material
High-performance alloy steel
Total number of tools
7
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Cardboard
Weight
0.53 kg
Height
38 mm
Length
365 mm
Width
220 mm