BAHCO

BAHCO VDE Insulated Screwdriver Set, ERGO Series, Set of 12, High-performance alloy steel

  • ERIKS:14296955
  • Manufacturer:7314150321018
Image 1
Image 2
Image 1
Image 2
Save to list

€89.55/ pieceexcl. VAT

€108.36incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
ERGO
Type
VDE Insulated Screwdriver Set
Set version
0.4 x2.5 x75 , 0.5 x 3.0 x 75, 0.5 x3.5 x100, 0.8 x4.0 x100, 1.0 x5.5 x 125, PH1 x80, PH2 x100, PZ1 x80, PZ2 x100, T10 x 100, plus minus 5.0/PH1 and 6.0/PH2 VDE Insulated Screwdriver Set
Material
High-performance alloy steel
Total number of tools
12
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Cardboard
Weight
0.9 kg