






€24.52/ setexcl. VAT
€29.67incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | BahcoFit |
Type | VDE Insulated Screwdriver Set |
Set version | 0.5 x 3.0x 100, 0.8 x 4.0 x 100, 1.0 x 5.5 x 125, PH1 x 80, PH2 x 100 BahcoFit VDE Insulated Slotted and Phillips Screwdriver Set |
Material | High-performance alloy steel |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |
Weight | 0.45 kg |
Height | 38 mm |
Length | 365 mm |
Width | 175 mm |