BAHCO

BAHCO Trim saw ProfCut double-toothed 240mm

  • ERIKS:23082445
  • Manufacturer:7311518285586
Image 1
Trim saw

Design: Fine JT serration ground on three sides with hardened teeth on one side and progressive, rough serration on the other side. The thin and flexible blade makes a clean cut with low effort, also level to the surface.

Application: For quick and precise pull-stroke when sawing, wood, plasterboard, laminated board and PVC. Ideal for smooth cuts.
Save to list

€37.80/ pieceexcl. VAT

€45.74incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saws and saw frames
Length
240 mm