






€30.89/ pieceexcl. VAT
€37.38incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | ERGO |
Type | Torx Screwdriver Set |
Set version | T10, T15, T20, T25, T30 TORX Screwdriver Set |
Material | High-performance alloy steel |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |
Weight | 0.355 kg |
Type | TORX Screwdriver Set |
Height | 38 mm |
Length | 365 mm |
Width | 175 mm |