BAHCO

BAHCO Torx Screwdriver Set, 903T Series, Set of 6

  • ERIKS:11871675
  • Manufacturer:7314153018427
Image 1
Image 2
Image 1
Image 2
Save to list

€57.03/ pieceexcl. VAT

€69.01incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
903T
Type
Torx Screwdriver Set
Set version
T10, T15, T20, T25, T30, T40 TORX Screwdriver Set
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of Torx screwdrivers
6
Packaging
Blister
Weight
0.854 kg
Type
TORX Screwdriver Set
Height
40 mm
Length
347 mm
Width
240 mm