




€210.79/ pieceexcl. VAT
€255.06incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 4040M |
Type | Swivel Head Double End Wrench Set |
Set version | 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17 and 18 x 19 Metric Swivel Head Double End Wrench Set |
Material | High-performance alloy steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Other |
Weight | 1.25 kg |