

€178.03/ pieceexcl. VAT
€215.42incl. VAT
8 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Swivel Head Combination Ratcheting Wrench Set |
Set version | 8, 10, 11, 12, 13, 14, 17 and 19 mm |
Material | High-performance alloy steel |
Total number of tools | 8 |
Number of wood borers | 0 |
Packaging | Plastic bag |
Weight | 0.96 kg |