






€150.97/ pieceexcl. VAT
€182.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Stud Extractor |
Kind of thread | Metric |
Thread size metric (M..) | M5-M16 |
Thread Size | M5-M16 |
Material | High-performance alloy steel |
Coating | Phosphate |
Weight | 0.59 kg |