




€28.63/ pieceexcl. VAT
€34.64incl. VAT
20 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Stud Extractor |
Kind of thread | Metric |
Thread size metric (M..) | M3-M18 |
Thread Size | M3-M18 |
Material | High-performance alloy steel |
Coating | Blasted |
Weight | 0.11 kg |