






€234.60/ setexcl. VAT
€283.87incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Striking and Measuring Toolset |
Set version | Grip wrench 1",hacksaw frame,drift punch, 2 mm,drift punch, 3 mm,drift punch, 4 mm,drift punch, 5 mm,drift punch, 6 mm,ball pein hammer,hammer, 1000 mm,hammer, 300 mm,wire brush,measuring tape, 25 mm, 5 m, stainless steel,universal knife-cutter |
Material | Steel |
Total number of tools | 13 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 4.25 kg |
Height | 48 mm |
Length | 543 mm |
Width | 445 mm |