

€139.69/ pieceexcl. VAT
€169.02incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Diameter | 16 mm |
Maximum working length | 35 mm |
Shape | Flame shape H |
Toothing | M |
Shaft Diameter | 8 mm |
Total length | 75 mm |