BAHCO

BAHCO STIFTFREES VLAM H1635M06X HM

  • ERIKS:23152481
  • Manufacturer:7311518187422
Image 1
Save to list

€146.51/ pieceexcl. VAT

€177.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
16 mm
Maximum working length
35 mm
Shape
Flame shape H
Toothing
M
Shaft Diameter
6 mm
Total length
75 mm