

€94.83/ pieceexcl. VAT
€114.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Maximum working length | 13 mm |
Shape | Trapezium shape N |
Toothing | M |
Shaft Diameter | 6 mm |
Total length | 53 mm |
Head diameter | 16 mm |