BAHCO

BAHCO STIFTFREES KEGELVORM 3 MM M0310M03X

  • ERIKS:11871318
  • Manufacturer:7311518197063
Image 1
Save to list

€34.94/ pieceexcl. VAT

€42.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
10 mm
Shape
Conical pointed shape SKM
Shaft Diameter
3 mm
Total length
40 mm
Head diameter
3 mm