BAHCO

BAHCO STIFTFREES KEGELVORM 16MM M1630M06

  • ERIKS:11871312
  • Manufacturer:7311518193010
Image 1
Save to list

€143.16/ pieceexcl. VAT

€173.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
30 mm
Shape
Conical pointed shape SKM
Shaft Diameter
6 mm
Total length
70 mm
Head diameter
16 mm