BAHCO

BAHCO STIFTFREES KEGELS.M1022M06 HM

  • ERIKS:23152533
  • Manufacturer:7311518036881
Image 1
Save to list

€67.43/ pieceexcl. VAT

€81.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
20 mm
Shape
Conical pointed shape SKM
Shaft Diameter
6 mm
Total length
60 mm
Head diameter
10 mm