BAHCO

BAHCO STIFTFREES KEGELR.L1230M06X HM

  • ERIKS:23152518
  • Manufacturer:7311518182175
Image 1
Save to list

€117.42/ pieceexcl. VAT

€142.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
30 mm
Shape
Conical shape with radius end KEL
Shaft Diameter
6 mm
Total length
70 mm
Head diameter
12 mm