BAHCO

BAHCO STIFTFREES DRUPPELVORM 3 MM E0308M03X

  • ERIKS:11871501
  • Manufacturer:7311518192372
Image 1
Save to list

€44.16/ pieceexcl. VAT

€53.43incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
8 mm
Shape
Teardrop shape E
Shaft Diameter
3 mm
Total length
40 mm
Head diameter
3 mm