BAHCO

BAHCO STIFTFREES DRUP.E1625M06X HM

  • ERIKS:23152406
  • Manufacturer:7311518187392
Image 1
Save to list

€160.21/ pieceexcl. VAT

€193.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
25 mm
Shape
Teardrop shape E
Shaft Diameter
6 mm
Total length
65 mm
Head diameter
16 mm