BAHCO

BAHCO STIFTFREES DRUP.E1222M08 HM

  • ERIKS:23152403
  • Manufacturer:7311518172558
Image 1
Save to list

€95.17/ pieceexcl. VAT

€115.16incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
22 mm
Shape
Teardrop shape E
Shaft Diameter
8 mm
Total length
65 mm
Head diameter
12 mm