

€44.16/ pieceexcl. VAT
€53.43incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Maximum working length | 8 mm |
Shape | Teardrop shape E |
Shaft Diameter | 3 mm |
Total length | 40 mm |
Head diameter | 3 mm |