BAHCO

BAHCO STIFTFREES CYLIND. 3 MM A0313M03XE-80

  • ERIKS:11871571
  • Manufacturer:7311518201357
Image 1
Save to list

€36.95/ pieceexcl. VAT

€44.71incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
13 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
3 mm
Total length
80 mm
Head diameter
3 mm