BAHCO

BAHCO STIFTFREES CYLIND. 3 MM A0313M03E

  • ERIKS:11871573
  • Manufacturer:7311518192150
Image 1
Save to list

€28.43/ pieceexcl. VAT

€34.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
13 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
3 mm
Total length
40 mm
Head diameter
3 mm