BAHCO

BAHCO STIFTFREES CYLIND. 16 MM A1625M06

  • ERIKS:11871561
  • Manufacturer:7311518192181
Image 1
Save to list

€113.03/ pieceexcl. VAT

€136.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
25 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
6 mm
Total length
65 mm
Head diameter
16 mm