BAHCO

BAHCO STIFTFREES CYLIND. 12 MM A1225M08XE

  • ERIKS:11871564
  • Manufacturer:7311518192174
Image 1
Save to list

€103.78/ pieceexcl. VAT

€125.57incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
25 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
8 mm
Total length
65 mm
Head diameter
12 mm