BAHCO

BAHCO STIFTFREES CYL. RONDE KOP 6 MM C0616M03X

  • ERIKS:11871513
  • Manufacturer:7311518204679
Image 1
Save to list

€49.65/ pieceexcl. VAT

€60.08incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
16 mm
Shape
Cylindrical shape with radius end HSS C
Shaft Diameter
3 mm
Total length
53 mm
Head diameter
6 mm