BAHCO

BAHCO STIFTFREES CYL.R.C1225M06 HM

  • ERIKS:23152347
  • Manufacturer:7311518100810
Image 1
Save to list

€102.73/ pieceexcl. VAT

€124.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
25 mm
Shape
Cylindrical shape with radius end HSS C
Shaft Diameter
6 mm
Total length
65 mm
Head diameter
12 mm