

€72.58/ pieceexcl. VAT
€87.82incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Maximum working length | 20 mm |
Shape | Cylindrical shape with radius end HSS C |
Shaft Diameter | 6 mm |
Total length | 60 mm |
Head diameter | 10 mm |