BAHCO

BAHCO STIFTFREES CYL.R.C1020M06 HM

  • ERIKS:23152096
  • Manufacturer:7311518100766
Image 1
Save to list

€69.16/ pieceexcl. VAT

€83.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
20 mm
Shape
Cylindrical shape with radius end HSS C
Shaft Diameter
6 mm
Total length
60 mm
Head diameter
10 mm