BAHCO

BAHCO STIFTFREES CYL.R.C0616M06 HM

  • ERIKS:23152085
  • Manufacturer:7311518100667
Image 1
Save to list

€47.30/ pieceexcl. VAT

€57.23incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
16 mm
Shape
Cylindrical shape with radius end HSS C
Shaft Diameter
6 mm
Total length
50 mm
Head diameter
6 mm